Craftics Swivel Blade 1106087, Swivel Blade Plasticcutter Each

  • Mfr # HCUTTERCRAFTICS-1106087SWIVEL

  • Zoro # G100935858


product price:  $30.35
/ea

Key Features

Weight
2
Width
3
Material
Knife
Length
3
Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCUTTERCRAFTICS-1106087SWIVEL
Zoro #
G100935858
UPC #
-
Country of Origin
Multiple

Dimensions

Width
3
Length
3
Height
3

Details

Weight
2
Material
Knife

Description

Craftics Swivel Blade Plasticutter Hardened steel blade scores and cuts acrylic up to 1/4" thick. Swivel blade folds away safely for storage, yet stays in place when scoring. Simply score material and break along straight line.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.