Zoro Homepage

Delrin 12 L, 3 W

  • Mfr # RDELAF3.000

  • Zoro # G100931607


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Material
Delrin
Length
12
Width
3
Height
3
Weight
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDELAF3.000
Zoro #
G100931607
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
3
Height
3

Details

Material
Delrin
Weight
5
Flexural Strength (psi @ 73 Deg: F)
12000
Dielectric Strength (volts/mil)
400
Specific Gravity (73 Deg: g/cm3)
1.5
CoLT Expansion (x 10-5 in./in./Deg:F)
5
Tensile Elongation at Break (% @ 73 Deg: F)
15
Heat Deflection Temp. (264 psi) Deg:F
244
UL94 Flammability Rating Method: UL 94
H-B
Tensile Strength (psi @ 73 Deg;)
8000
Max. Recommended Use Temp (Deg:F)
180

Description

Delrin® AF Blend (Delrin® AF Blend with13% PTFE [Standard Grade] ) Delrin AF Blend is a unique thermoplastic material for use in moving parts in which low friction and long wear life are important. It is a combination of PTFE fibers uniformly dispersed in Delrin® acetal resin. Delrin® AF Blend typically includes 13% PTFE Fibre-Filled LF-13 is always a 13% PTFE Powder-Filled. Also available in Full-Strength Delrin 100AF - 20% PTFE on a Custom Order Basis. DE588 is a Delrin® 100AF fully-certified for US Naval Specifications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.