Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Delrin AF Blend Sheet, 0.625 Thick, 24 X 48
- Mfr # SDELAF.625-24X48
- Zoro # G100913320
product price:
$
3,327.99
/ea
Free Shipping & Returns
Key Features
Length
48
Material
Delrin
Width
24
Weight
41
Height
0.625
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDELAF.625-24X48
- Zoro #
- G100913320
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Delrin
- Weight
- 41
- Tensile Strength (psi @ 73 Deg;)
- 8000
- Specific Gravity (73 Deg: g/cm3)
- 1.5
- Max. Recommended Use Temp (Deg:F)
- 180
- Heat Deflection Temp. (264 psi) Deg:F
- 244
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 5
- UL94 Flammability Rating Method: UL 94
- H-B
- Tensile Elongation at Break (% @ 73 Deg: F)
- 15
- Flexural Strength (psi @ 73 Deg: F)
- 12000
- Dielectric Strength (volts/mil)
- 400
Dimensions
- Length
- 48
- Width
- 24
- Height
- 0.625
Description
Delrin® AF Blend (Delrin® AF Blend with13% PTFE [Standard Grade] ) Delrin AF Blend is a unique thermoplastic material for use in moving parts in which low friction and long wear life are important. It is a combination of PTFE fibers uniformly dispersed in Delrin® acetal resin. Delrin® AF Blend typically includes 13% PTFE Fibre-Filled LF-13 is always a 13% PTFE Powder-Filled. Also available in Full-Strength Delrin 100AF - 20% PTFE on a Custom Order Basis. DE588 is a Delrin® 100AF fully-certified for US Naval Specifications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.