Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Delrin AF LF-13 Sheet, 1.000 X 24.000 X 48.000 ( Each)
- Mfr # SDELAF1.000X24.000X48.000LF13
- Zoro # G600913530
product price:
$
4,138.99
/ea
Free Shipping & Returns
Key Features
Length
48
Weight
61
Material
Delrin AF
Width
24
Height
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SDELAF1.000X24.000X48.000LF13
- Zoro #
- G600913530
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 48
- Width
- 24
- Height
- 1
Details
- Weight
- 61
- Material
- Delrin AF
- Specific Gravity (73 Deg: g/cm3)
- 1.4
Description
Mechetec® LF13 - Acetal Homopolymer, 13% PTFE Powder filled - Low friction, FDA Compliant, brown color Mechetec Lf-13 utilizes a powdered PTFE at a 13% loading and is compliant with both FDA and USDA regulations at a cost that is up to 33% less than other filled acetal products, making it the workhorse of Nytef's enhanced wear acetal product family. Mechetec® Acetal (polyoxy-methylene) offers design engineers a superior blend of strength, stiffness, lubricity, and dimensional stability. These properties, along with inherent machining ease, have made Mechetec one of the most widely used engineering grade thermoplastics.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.