Zoro Homepage

Desktop Sneeze Guard, 3PC Pack - Polycarbonate, 0.187 Thick X 20 Inch

  • Mfr # FABNY0001392

  • Zoro # G600932289


product price: $139.99
/pk 3, $46.66/ea
Free Shipping & Returns

Key Features

Width
5
Length
5
Height
5
Weight
6
Specific Gravity (73 Deg: g/cm3)
1.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FABNY0001392
Zoro #
G600932289
UPC #
-
Country of Origin
Multiple

Dimensions

Width
5
Length
5
Height
5

Details

Weight
6
Specific Gravity (73 Deg: g/cm3)
1.4

Description

Student Desk Shield - Snap-Fit Polycarbonate Designs utilizes .187" thick clear polycarbonate. These sneeze guard barrier shields for students are easy to assemble and offer excellent impact-resistance. Made from sturdy Polycarbonate (as mandated by schools in New York state), our high-impact polycarbonate shield provides a clear barrier for reduction of airborne viral droplets to slow the spread of COVID-19. Polycarbonate Panels are supplied as 3 Separate PIECES with a "Snap-Fit" Design (easily snaps together) & supplied with THREE Flexible Mounts Made in standard and custom sizes to customer specifications. Made in the USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.