Dolphin Gray Starboard Sheet, 1.000 X 54.000 X 96.000 ( Each)
- Mfr # SSTARDG1.000X54.000X96.000
- Zoro # G200909599
product price:Ā
$
786.99
/ea
Key Features
Color
Dolphin
Height
1
Material
StarBoard
Width
54
Length
96
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSTARDG1.000X54.000X96.000
- Zoro #
- G200909599
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Dolphin
- Material
- StarBoard
- Weight
- 189
- Specific Gravity (73 Deg: g/cm3)
- 0.96
Dimensions
- Height
- 1
- Width
- 54
- Length
- 96
Description
King StarBoardĀ® is the original marine-grade polymer and the industry standard. It is the product of a proprietary process called K-Stran,TM the most advanced manufacturing process available for producing consistently flat continuous sheets. King StarBoard is environmentally stabilized to withstand the harshest marine conditions. It will not rot or discolor like teak and other solid woods, and it will not delaminate like wood laminates. King StarBoard is easy to work with using standard woodworking tools, and design changes are a snap. In addition, the installed cost of King StarBoard is less than teak, other common marine woods, and fiberglass. Plus, our large sheet sizes maximize your yield. Boat buyers appreciate King StarBoard's low-maintenance finish. Repair and refinishing due to weathering and decay are eliminated, and cleaning is easy. King StarBoard has a handsome matte finish on both sides to hide scuffs and scratches that would show on glossy textured sheets or acrylics.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.