DP-32 Patioglass Tabletop, 0.220 Thick X 23.750 Dia, No Hole Each

  • Mfr # SACRDP32.220X23.75DIA-NOHOLE

  • Zoro # G400932274


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Weight
6
Material
Plexiglass
Width
23.75
Length
23.75
Height
0.22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SACRDP32.220X23.75DIA-NOHOLE
Zoro #
G400932274
UPC #
-
Country of Origin
Multiple

Dimensions

Width
23.75
Length
23.75
Height
0.22

Details

Weight
6
Material
Plexiglass
Specific Gravity (73 Deg: g/cm3)
1.2

Description

Glass Table Top Replacement - PatioglasTM Plexiglass Patio Table Tops made from shatter-proof acrylic are available from Professional Plastics. Plexiglass patio table top replacement glass (plexiglass) is a cost-effective way of extending the life of your patio furniture at home or your business. Repair damaged patio furniture, or update the look of your older patio tables. These plexi glass tabletops are safe (shatterproof), lightweight, and attractive. Glass Patio tables typically have a metal or wood frame supporting the tabletop on all edges. Our plexiglass sheets should be placed within your frame. Our sheets are not intended for non-supported purposes. Patioglass Table Tops for patio furniture come in Five Types & Finishes: Standard Type: DP-32 Patioglass (FFV) PATTERNED FINISH Acrylic Sheet (STANDARD) - (AS SHOWN) Optional Types: Clear Plexi GlassTable Tops (Transparent - looks like glass) (No Texture) - Click to View Image Bronze # 2370 Plexi Glass Table Tops Solar Tint Acrylic (no texture) - Click to View Image Opaque Black # 2025 Plexi Glass Tbale Tops (high-end style !!) (glossy, no texture) Click to View Image Mirrored Acrylic Plexi Glass Table Tops For Custom Sizes & Colors, Please Call or E-Mail Us Today

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.