Zoro Homepage

Drill Bit 1106006, 0.125 Dia Each

  • Mfr # HDRILLBIT.125-1106006

  • Zoro # G700932325


product price: $8.75
/ea
Sold in multiples of 2 for $17.50

Key Features

Material
Drillbit
Width
2
Height
2
Weight
1
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDRILLBIT.125-1106006
Zoro #
G700932325
UPC #
-
Country of Origin
Multiple

Dimensions

Width
2
Height
2
Overall Length
2 in

Details

Material
Drillbit
Weight
1

Description

Drill Bits for Plastics - Plas-Drill Bits for drilling of plastic sheets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.