Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Spacer Intermediate 3.000 X 1.500, Item No 4130-15 Case

  • Mfr # FABDUCTSPACER4130-15-CS250-PC

  • Zoro # G300931735


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Spacer
Color
Red
Weight
1
Specific Gravity (73 Deg: g/cm3)
2.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FABDUCTSPACER4130-15-CS250-PC
Zoro #
G300931735
UPC #
-
Country of Origin
Multiple

Details

Item
EMT
Conduit Fitting Type
Spacer
Color
Red
Weight
1
Specific Gravity (73 Deg: g/cm3)
2.15

Description

Hi-Impact Utility Duct Spacers - Cal Am Manufacturing's Hi-Impact Utility Duct Spacers have been the choice for contractors for nearly three decades; utilizing a proven two-piece design specifically engineered to support duct arrays within trenching prior to encasement, these sturdy, versatile and light-weight spacers will not shift under the weight of your workmen and stay firmly in place during fill. Available in 18 sizes, Cal Am's Utility Duct Spacers can accommodate duct work ranging in size from 2 to 8 inches while providing duct separation of 1.5 to 3 inches. Our spacers are also available in 18 pre-assembled configurations making them the easiest spacer to install on the market. Just give us a call for a quotation on pre-assembled spacers. - SIZE LIST & PACKAGE QUANTITIES Molded from the finest grades of high impact polymers using state-of-the-art manufacturing techniques, these products are highly resistant to extreme temperature fluctuations, U.V. light, are virtually indestructible and offer the consistent lot-to-lot conformity that is a must when accurate duct separation is required. Special Bulk Pricing is available Commercial Electrical Contractors - Contact Rich Kietzke for details - r.kietzke@proplas.com.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.