Durasurf ADH-1 Side Tape, 0.003 Thick X 12.00 Wide X 54 FT Each

  • Mfr # SDURASURF.003X12.000X54FT

  • Zoro # G100922278


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Width
4.298
Length
12
Height
4.298
Weight
1
Specific Gravity (73 Deg: g/cm3)
1.05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDURASURF.003X12.000X54FT
Zoro #
G100922278
UPC #
-
Country of Origin
Multiple

Dimensions

Width
4.298
Length
12
Height
4.298

Details

Weight
1
Specific Gravity (73 Deg: g/cm3)
1.05

Description

DuraSurfTM ETA (Easy To Apply) - Adhesive-Backed UHMW Tape offers the excellent abrasion resistance, low coefficient of friction, high impact strength and high performance people have come to expect from UHMW. By providing this exceptional material with an adhesive backing, installation time and costs are significantly reduced. No need for bolts or fasteners, no need to countersink. Available in Seven Different Adhesive Types: FT 8345 SF (standard adhesive). This 5-mil rubber-based adhesive designed for applications requiring high tack and adhesion with excellent shear strength. Specially formulated with a 1-mil polyester carrier and sta-flat liner to provide excellent die cutting and adhesion to low surface energy substrates. Maximum operating temperature: 175°F (79°C) continuous, 200°F (93°C) intermittent. Optional Adhesives: FT 1150, FT 1123, FT 1126, FT 8346, HPA 1905, UHA 1198 (see brochure for details)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.