Zoro Homepage

EMT Plug, PVC Coated, Red

  • Mfr # FABPOLYPLUG2250-020L-CS100-PC

  • Zoro # G700932134


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Plug
Finish
PVC Coated
Color
Red
Weight
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FABPOLYPLUG2250-020L-CS100-PC
Zoro #
G700932134
UPC #
-
Country of Origin
Multiple

Details

Item
EMT
Conduit Fitting Type
Plug
Finish
PVC Coated
Color
Red
Weight
1

Description

Poly Pull Plug Brand Temporary Plugs - Cal Am's Poly-Pull brand temporary duct plugs are designed for the interim sealing of standard duct and terminators from the damaging and expensive effects of weather, job site debris and animal incursion. Available in 11 sizes ranging from one to eight inches, the Poly-Pull Plug is molded from the highest grades of virgin Low Density Polyethylene (LDPE), a tough, high-impact and chemically inert resin that has near-zero moisture absorption properties. LDPE is resistant to ultraviolet light, ozone and is capable of withstanding extreme fluctuations in temperature. While seemingly simple in concept, the Poly-Pull Plug has many design features making it an effective, efficient and economical means for the sealing of your conduit lines. A long-run tapered design allows for easy and quick insertion into your empty duct while a concentric set of scalloped ridges on the outside wall of the plug ensures a tight seal and prevents accidental dislodging of the plug. At the base of the Poly-Pull, is a sturdy, extended lip that allows a firm grip for easy removal of the plug. All Poly-Pull Plugs come with a molded-in rope tie for securing a line within the conduit. Special Bulk Pricing is available Commercial Electrical Contractors - Contact Rich Kietzke for details - r.kietzke@proplas.com.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.