Shop PROFESSIONAL PLASTICS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Euro Gray Polypropylene Sheet, 0.375 X 48.000 X 96.000 ( Each)
- Mfr # SPROEG.375X48.000X96.000
- Zoro # G700907385
product price:Â
$
304.99
/ea
Key Features
Color
Gray
Length
96
Material
Polypro
Height
0.375
Weight
61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPROEG.375X48.000X96.000
- Zoro #
- G700907385
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 96
- Height
- 0.375
- Width
- 48
Details
- Color
- Gray
- Material
- Polypro
- Weight
- 61
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 6
- Max. Recommended Use Temp (Deg:F)
- 230
- Flexural Strength (psi @ 73 Deg: F)
- 155000
- Specific Gravity (73 Deg: g/cm3)
- 0.92
- Tensile Strength (psi @ 73 Deg;)
- 3700
Description
Polypropylene Euro Gray Color in Sheets & Rods
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.