Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluorosint 500 Sheet, 1.000 Thick, 12 X 12

  • Mfr # SFLS5001.000-12X12

  • Zoro # G700913843


product price: $1,393.99
/ea
Free Shipping & Returns

Key Features

Material
Fluorosint
Width
12
Length
12
Height
1
Weight
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFLS5001.000-12X12
Zoro #
G700913843
UPC #
-
Country of Origin
Multiple

Dimensions

Width
12
Length
12
Height
1

Details

Material
Fluorosint
Weight
13
CoLT Expansion (x 10-5 in./in./Deg:F)
2.5
Thermal Conductivity (BTU-in/ft²-hr-°F)
5.3
Max. Recommended Use Temp (Deg:F)
500
Heat Deflection Temp. (264 psi) Deg:F
270
Flexural Strength (psi @ 73 Deg: F)
2200
Tensile Elongation at Break (% @ 73 Deg: F)
10
Dielectric Strength (volts/mil)
275
UL94 Flammability Rating Method: UL 94
V-0
Tensile Strength (psi @ 73 Deg;)
1100
Specific Gravity (73 Deg: g/cm3)
2.32

Description

Fluorosint® 500 has nine times greater resistance to deformation under load than unfilled PTFE. Its coefficient of linear thermal expansion approaches the expansion rate of aluminum, and is 1/5 that of PTFE — often eliminating fit and clearance problems. It is 1/3 harder than PTFE, has better wear characteristics and maintains low frictional properties. Fluorosint® 500 is also non-abrasive to most mating materials. Sizes in drop-down menus are in INCHES Applications: Bearings - Seals - Mixers - Pumps - Appliances - Valve seats Fluorosint is Now Available in 5 Grades: Fluorosint® 500 - Exceptional Dimensional Stability for Precise Tolerance Control Fluorosint® 207 - Lowest Coefficient of Friction of all Fluorosint Grades Fluorosint® HPV - Most Wear Resistant Fluorosint Grade - Outlasts Low-tech PTFE Based Materials Fluorosint® 135 - Superior Performance Grade For Stability In Extreme Conditions Fluorosint® MT-01 - Ultra-High Performance Fluorosint Grade For Stability at Elevated Temperature

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.