Fluorosint HPV Rod, 0.750 Dia, 4 FT

  • Mfr # RFLSHPV.750-4

  • Zoro # G300931278


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Length
72
Width
1.5
Height
0.75
Weight
4
Specific Gravity (73 Deg: g/cm3)
2.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFLSHPV.750-4
Zoro #
G300931278
UPC #
-
Country of Origin
Multiple

Dimensions

Length
72
Width
1.5
Height
0.75

Details

Weight
4
Specific Gravity (73 Deg: g/cm3)
2.06
Heat Deflection Temp. (264 psi) Deg:F
180
UL94 Flammability Rating Method: UL 94
V-0
Max. Recommended Use Temp (Deg:F)
500
Flexural Strength (psi @ 73 Deg: F)
165000
FDA Compliant
Yes

Description

Fluorosint® HPV PTFE - Most Wear Resistant Fluorosint Grade - Outlasts Low-tech PTFE Based Materials FDA-compliant Fluorosint HPV is a mica-filled high-performance bearing grade that can deliver a pressure velocity (PV) performance improvement of more than 40 per cent over other PTFE materials according to in-house tests conducted by Quadrant. Parts made of Fluorosint HPV can withstand higher loads and velocities while delivering better wear resistance, enabling the part to last longer compared to existing FDA-compliant PTFE-based materials. The product was specially developed to meet the demands of high-performance bearing applications where other, low-technology PTFE formulations would exhibit premature wear or not perform adequately. These characteristics, together with FDA compliance for food and pharmaceutical applications, open up interesting new options for engineers and manufacturers. Simply put, parts machined from Fluorosint HPV last longer than those made from many of the alternative filled PTFE materials on the market today. Fluorosint HPV can replace bronze, steel and powdered metal parts and deliver performance gains in wear life and system performance. Typical applications include thrust washers, wear guides, seals and food processing and preparation equipment. FDA compliant Fluorosint HPV PTFE is a high performance bearing grade of Fluorosint - optimized for high PV and very low "K" or wear factor. Fluorosint HPV PTFE was developed for bearing applications where other, low-tech PTFE formulations exhibit premature wear or simply cannot perform. FDA compliance gives food and pharmaceutical equipment manufacturers new design options and all benefit from its excellent load bearing and wear characteristics.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.