Zoro Homepage

Foldable Sneeze Guard For Car K, Car Partition - Clear Vinyl Each

  • Mfr # CAR-PARTITION-CLEAR-KSK

  • Zoro # G100922452


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Length
4
Width
4
Color
Clear
Weight
3
Height
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAR-PARTITION-CLEAR-KSK
Zoro #
G100922452
UPC #
-
Country of Origin
Multiple

Dimensions

Length
4
Width
4
Height
4

Details

Color
Clear
Weight
3
Specific Gravity (73 Deg: g/cm3)
1.3

Description

Car Partition for Sedan and Small Cars - Virus Shield Sneeze Guard Auto Partition Made from Clear Vinyl Plastic- Protects Driver and Passenger from airborne droplets. Removable, Foldable, Clear, and Flexible Barrier/Partition/Cough and Sneeze Guard for Vehicle. Great for Uber X, Black Cars, Lyft Lux, Lyft Black, Taxi Cabs! Transparent plastic, clear vinyl lets you see through in the rear while driving Reduces transfer of germs and particles from cough and sneezes (virus protection) Can also be used a pet/dog barrier Ideal for Limousine Chauffeurs, Taxi drivers, Rideshare drivers & Passengers Easy to Install

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.