
Folding Barrier With HDPE Feet Mounts, 0.187 Thick X 22 X 22 X 22 Acr
Mfr # FABDESKSHIELDACR22X22X22
Zoro # G100931348
product price:Â $131.99
/ea
Free Shipping & Returns
Key Features
Weight
8
Width
5
Height
5
Length
5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FABDESKSHIELDACR22X22X22
Zoro #
G100931348
UPC #
-
Country of Origin
Multiple
Dimensions
Width
5
Height
5
Length
5
Details
Weight
8
Description
Folding Acrylic Desk Barrier with HDPE Feet made in our Denver, Colorado location. This high-quality Desktop Barrier Shield for Classrooms & Office Environments. These Folding Desktop Barriers from Professional Plastics are made from .187" THICK Plexiglass Acrylic Sheet and mounted using solid HDPE Feet for improved strength and clarity. Protect your office workers or classroom students this year with Professional Plastics Acrylic Shields. These Desktop Sneeze Barriers from Professional Plastics offer optimum protection against the spread of coronavirus in schools. Made at Professional Plastics Denver, Colorado location.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.