Glastic Cbc Blue 501 Sheet, 0.157 X 39.000 X 79.000 Each

  • Mfr # SCBC501BL4MMX39.000X79.000

  • Zoro # G900913773


product price:  $966.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Glastic
Width
39
Weight
34
Length
79
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCBC501BL4MMX39.000X79.000
Zoro #
G900913773
UPC #
-
Country of Origin
Multiple

Dimensions

Width
39
Length
79
Height
0.157

Details

Color
Blue
Material
Glastic
Weight
34
Specific Gravity (73 Deg: g/cm3)
1.84

Description

CBC - Glastic Engineered Wave Solder Pallet and Circuit Board Carrier Materials - When you need high temperature resistance for lead-free RoHS compliant wave soldering applications and tight tolerances and structural integrity for circuit board carriers, Glastic offers the solutions to meet your needs: Lighter weight than metal or other composite materials. Exceptional dimensional stability and flatness. Excellent machineability. Exacting thickness tolerances. High thermal and chemical resistance. These premium circuit board carrier materials are available in three popular versions to meet your assembly needs. The top-of-the-line grades are available in both non-conductive (CBC) and electrical static safe semi-conductive (CBC-C) versions. When an optically sense-able solder pallet is needed, without compromising electric static discharge safety, Glastic NBC grade is a perfect choice. All three types are made with high-strength advanced composite materials. Glastic solder pallet materials are lightweight, which gives them an advantage over aluminum, titanium and other composite materials. Dimensional stability, flatness, thermal shock resistance and chemical resistance make them ideal products for the very hostile, lead-free environments presented in wave solder applications. Each sheet is closely checked for warp, twist, surface resistivity and other key properties prior to being micro-sanded to the tightest tolerance control available (+/- 0.002"). Whether you require dedicated pallets for individual boards or adjustable pallets that can accommodate various sizes, you can rely on Glastic composites to provide a solution. Glastic's pallet carrier material is available in a variety of popular thicknesses to meet your needs. Standard sheet size is 1m x 2m (39" x 79")

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.