Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Glastic Cbc Gray 503 Sheet, 0.157 X 39.000 X 79.000 ( Each)
- Mfr # SCBC503GY4MMX39.000X79.000
- Zoro # G300914219
product price:Â
$
947.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Width
39
Height
0.157
Length
79
Weight
34
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCBC503GY4MMX39.000X79.000
- Zoro #
- G300914219
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 39
- Height
- 0.157
- Length
- 79
Details
- Color
- Gray
- Weight
- 34
- Material
- Glastic
- Specific Gravity (73 Deg: g/cm3)
- 1.84
Description
CBC - Glastic Engineered Wave Solder Pallet and Circuit Board Carrier Materials - When you need high temperature resistance for lead-free RoHS compliant wave soldering applications and tight tolerances and structural integrity for circuit board carriers, Glastic offers the solutions to meet your needs: Lighter weight than metal or other composite materials. Exceptional dimensional stability and flatness. Excellent machineability. Exacting thickness tolerances. High thermal and chemical resistance. These premium circuit board carrier materials are available in three popular versions to meet your assembly needs. The top-of-the-line grades are available in both non-conductive (CBC) and electrical static safe semi-conductive (CBC-C) versions. When an optically sense-able solder pallet is needed, without compromising electric static discharge safety, Glastic NBC grade is a perfect choice. All three types are made with high-strength advanced composite materials. Glastic solder pallet materials are lightweight, which gives them an advantage over aluminum, titanium and other composite materials. Dimensional stability, flatness, thermal shock resistance and chemical resistance make them ideal products for the very hostile, lead-free environments presented in wave solder applications. Each sheet is closely checked for warp, twist, surface resistivity and other key properties prior to being micro-sanded to the tightest tolerance control available (+/- 0.002"). Whether you require dedicated pallets for individual boards or adjustable pallets that can accommodate various sizes, you can rely on Glastic composites to provide a solution. Glastic's pallet carrier material is available in a variety of popular thicknesses to meet your needs. Standard sheet size is 1m x 2m (39" x 79")
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.