Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glastic Glastherm HT, 0.500 X 48.000 X 96.000 Each

  • Mfr # SGLASTH.500X48.000X96.000HT

  • Zoro # G900922270


product price: $2,514.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Length
96
Width
48
Height
0.5
Weight
172
Material
Glastherm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGLASTH.500X48.000X96.000HT
Zoro #
G900922270
UPC #
-
Country of Origin
Multiple

Dimensions

Length
96
Width
48
Height
0.5

Details

Weight
172
Material
Glastherm
Specific Gravity (73 Deg: g/cm3)
1.97

Description

Glastherm HT200 is a thermal insulating sheet with superior strength and heat resistance for applications with continuous use temperatures up to 550o F. The installation or upgrading of mold base or press platen insulation is one of the highest-returning investments a molding operation can make today. Properly insulated molds require less energy to operate. Adequate insulation also facilitates temperature regulation within the tool. Glastherm® thermal insulating sheet is an excellent choice for mold insulation applications. Glastherm® sheet offers significant advantages when compared with other materials such as mica, asbestos concrete or calcium silicate. Glastherm® sheet is an efficient thermal barrier and is strong to resist the effects of molding pressure and rough handling. It is resistant to oil and water absorption and is completely asbestos-free.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.