
Glastic Glastherm HT, 0.750 X 48.000 X 96.000 Each
Mfr # SGLASTH.750X48.000X96.000HT
Zoro # G600922457
product price: $4,240.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Length
96
Width
48
Height
0.75
Material
Glastherm
Weight
258
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SGLASTH.750X48.000X96.000HT
Zoro #
G600922457
UPC #
-
Country of Origin
Multiple
Dimensions
Length
96
Width
48
Height
0.75
Details
Material
Glastherm
Weight
258
Specific Gravity (73 Deg: g/cm3)
1.97
Description
Glastherm HT200 is a thermal insulating sheet with superior strength and heat resistance for applications with continuous use temperatures up to 550o F. The installation or upgrading of mold base or press platen insulation is one of the highest-returning investments a molding operation can make today. Properly insulated molds require less energy to operate. Adequate insulation also facilitates temperature regulation within the tool. Glastherm® thermal insulating sheet is an excellent choice for mold insulation applications. Glastherm® sheet offers significant advantages when compared with other materials such as mica, asbestos concrete or calcium silicate. Glastherm® sheet is an efficient thermal barrier and is strong to resist the effects of molding pressure and rough handling. It is resistant to oil and water absorption and is completely asbestos-free.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.