GPO-3 Angle No 2881 UTR1494, 0.187 X 1.500 X 1.500, 10 FT

  • Mfr # PGPO3ANGLE2881-10

  • Zoro # G500922403


product price: $97.35
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Width
4
Length
4
Weight
5
Height
4
Specific Gravity (73 Deg: g/cm3)
2.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGPO3ANGLE2881-10
Zoro #
G500922403
UPC #
-
Country of Origin
Multiple

Dimensions

Width
4
Length
4
Height
4

Details

Weight
5
Specific Gravity (73 Deg: g/cm3)
2.2

Description

GPO-3 Angle is available in equal leg angle, and unequal leg angle. GPO-3 performs well in electrical applications that require high arc and carbon track resistance as well as flame resistance, physical strength, and moderate heat resistance. Grade GPO-3 laminate is used extensively in the making of phase and end barriers, insulating supports, bus bar supports and mounting panels in switchgear and other types of electrical apparatus. Grade GPO-3 s a UL recognized product with a temperature index of 120 degrees celsius electrical and 140 degrees celsius mechanical. In addition to outstanding electrical properties, these GPO3 angles have a high strength-to-weight ratio, and are UL Recognized and flame, arc and track resistant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products