Zoro Homepage

Gray CPVC Sheet, 0.500 Thick, 48 X 48

  • Mfr # SCPVCGY.500-48X48

  • Zoro # G100899679


product price: $952.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
CPVC
Weight
136
Width
48
Height
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCPVCGY.500-48X48
Zoro #
G100899679
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48
Height
0.5
Length
48

Details

Color
Gray
Material
CPVC
Weight
136
Max. Recommended Use Temp (Deg:F)
178
Flexural Strength (psi @ 73 Deg: F)
15500
NSF Compliant
Yes
UL94 Flammability Rating Method: UL 94
V-0
Specific Gravity (73 Deg: g/cm3)
1.56
CoLT Expansion (x 10-5 in./in./Deg:F)
4
Tensile Elongation at Break (% @ 73 Deg: F)
40
Heat Deflection Temp. (264 psi) Deg:F
140
Tensile Strength (psi @ 73 Deg;)
8700

Description

CPVC shares most of the features and properties of its close relative, PVC. It is also readily workable, including machining, welding, and forming. Because of its excellent corrosion resistance at elevated temperatures, CPVC is ideally suited for self-supporting constructions where temperatures up to 200°F (93°C) are present. The ability to bend, shape, and weld CPVC enables its use in a wide variety of process applications including tanks, scrubbers, and ventilation systems. It exhibits excellent fire resistance, chemical resistance, and is readily available in sheets, rods, and tubing. Color: Light Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.