Gray CPVC Sheet, 2.000 X 48.000 X 96.000 ( Each)
- Mfr # SCPVCGY2.000X48.000X96.000
- Zoro # G700899765
product price:
$
8,768.99
/ea
Key Features
Color
Gray
Length
96
Height
2
Width
48
Weight
544
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCPVCGY2.000X48.000X96.000
- Zoro #
- G700899765
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Gray
- Weight
- 544
- Material
- CPVC
- Max. Recommended Use Temp (Deg:F)
- 178
- NSF Compliant
- Yes
- Tensile Strength (psi @ 73 Deg;)
- 8700
- Specific Gravity (73 Deg: g/cm3)
- 1.56
- UL94 Flammability Rating Method: UL 94
- V-0
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 4
- Tensile Elongation at Break (% @ 73 Deg: F)
- 40
- Flexural Strength (psi @ 73 Deg: F)
- 15500
- Heat Deflection Temp. (264 psi) Deg:F
- 140
Dimensions
- Length
- 96
- Height
- 2
- Width
- 48
Description
CPVC shares most of the features and properties of its close relative, PVC. It is also readily workable, including machining, welding, and forming. Because of its excellent corrosion resistance at elevated temperatures, CPVC is ideally suited for self-supporting constructions where temperatures up to 200°F (93°C) are present. The ability to bend, shape, and weld CPVC enables its use in a wide variety of process applications including tanks, scrubbers, and ventilation systems. It exhibits excellent fire resistance, chemical resistance, and is readily available in sheets, rods, and tubing. Color: Light Gray
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.