Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Gray CPVC Tube, 1.750 ID X 4.250 OD, 10 FT
- Mfr # TCPVC1.750X4.250-10
- Zoro # G500899668
product price:
$
1,904.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Length
60
Width
4.25
Height
4.25
Weight
38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TCPVC1.750X4.250-10
- Zoro #
- G500899668
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 60
- Width
- 4.25
- Height
- 4.25
Details
- Color
- Gray
- Weight
- 38
- Specific Gravity (73 Deg: g/cm3)
- 1.4
Description
CPVC Hollow Bar - Tube is available in several sizes from Professional Plastics. CPVC shares most of the features and properties of its close relative, PVC. It is also readily workable, including machining, welding, and forming. Because of its excellent corrosion resistance at elevated temperatures, CPVC is ideally suited for self-supporting constructions where temperatures up to 200°F (93°C) are present. The ability to bend, shape, and weld CPVC enables its use in a wide variety of process applications including tanks, scrubbers, and ventilation systems. It exhibits excellent fire resistance, chemical resistance, and is readily available in sheets, rods, and tubing. Color: Light Grey Sold in Standard 5 Foot and 10 Foot Lengths
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.