Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Gray Fishpaper Sheet, .030 x 52 x 79, Each
- Mfr # SFISH .030 x 52 x 79GY
- Zoro # G200906895
product price:Â
$
317.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Weight
6
Width
52
Height
0.03
Material
Fishpaper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFISH .030 x 52 x 79GY
- Zoro #
- G200906895
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 52
- Height
- 0.03
- Length
- 79
Details
- Color
- Gray
- Weight
- 6
- Material
- Fishpaper
- Tensile Strength (psi @ 73 Deg;)
- 16000
- Max. Recommended Use Temp (Deg:F)
- 230
- Dielectric Strength (volts/mil)
- 125
- Specific Gravity (73 Deg: g/cm3)
- 1.2
Description
Fish Paper (aka Fishpaper - Vulcanized Fibre) is a strong paperboard insulation used primarily for its excellent electrical insulating properties. Fish paper is a vulcanized fiber and is very flexible. Used frequently for electrical insulation, fishpaper is commonly die cut and machined. Fishpaper is extremly durable and is available both in sheet stock and custom parts. Vulcanized Fibre is made between .0078" and .375" thick. It is made in several colors, and several grades. The most common grade is Standard Electrical Grade which is commonly referred to as Fishpaper. Standard Electrical Grade Vulcanized Fibre (aka Fish Paper - Fishpaper): is made only in thinner gauges, typically from .0078" to .062" thick. It has very good electrical insulating properties, and is more flexible with good forming capabilities for applications such as slot wedge insulation. Standard Color is Grey Vulcanized Fibre (Fishpaper) is sold under various tradenames including; Peerless, Vulcanex, Forbon, and Armite.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.