Gray PET Ertalyte TX Sheet (Q), 1.500 Thick, 12 X 39.4

  • Mfr # SPETTX1.500Q-12X39.4

  • Zoro # G100914198


product price:  $2,074.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
1.5
Length
39.4
Width
24
Material
Ertalyte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPETTX1.500Q-12X39.4
Zoro #
G100914198
UPC #
-
Country of Origin
Multiple

Dimensions

Height
1.5
Length
39.4
Width
24

Details

Color
Gray
Material
Ertalyte
Weight
78
Tensile Elongation at Break (% @ 73 Deg: F)
5
3A Dairy Compliant
Yes
Tensile Strength (psi @ 73 Deg;)
10500
Flexural Strength (psi @ 73 Deg: F)
14000
Max. Recommended Use Temp (Deg:F)
210
Specific Gravity (73 Deg: g/cm3)
1.44
Heat Deflection Temp. (264 psi) Deg:F
180
CoLT Expansion (x 10-5 in./in./Deg:F)
4.5
USDA Compliant
Yes
Thermal Conductivity (BTU-in/ft²-hr-°F)
1.9
FDA Compliant
Yes
UL94 Flammability Rating Method: UL 94
H-B

Description

Ertalyte® TX for machining high-wear-resistant parts is an unreinforced semi-crystalline thermoplastic polyester (PET-P) that has a solid lubricant filler. The material has excellent performance in both high-pressure and high-velocity conditions, and is ideally suited for applications involving soft metal and plastic mating surfaces. Key properties of Ertalyte TX, are its high strength and stiffness, high wear-resistance, very good dimensional stability, high creep resistance and very good chemical resistance. This combination of properties make it an ideal material for machining bushings and bearings that require no startup or running lubrication. Ertalyte TX has FDA and USDA compliance and is ideal for applications in food packaging and processing equipment. Ertalyte TX shapes offer dimensional stability, wear resistance, and low-friction characteristics superior to those properties of competitive filled polyethylene terephthalate polymers. Excellent replacement for full-strength Delrin® AF, when parts require food contact. Standard Sheet Size: 24" x 39.4" Standard Rods: 10 Foot (may be cut in-half for FedEx or UPS Shipping to save freight) - add Shipping Note at Check-Out or Call for Assistance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.