Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Polypro 12 L, 1.378 W

  • Mfr # RPROEG1.378

  • Zoro # G300907693


product price: $39.59
/ea

Key Features

Material
Polypro
Color
Gray
Length
12
Width
1.378
Weight
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPROEG1.378
Zoro #
G300907693
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
1.378
Height
1.378

Details

Material
Polypro
Color
Gray
Weight
1
Flexural Strength (psi @ 73 Deg: F)
155000
Max. Recommended Use Temp (Deg:F)
230
CoLT Expansion (x 10-5 in./in./Deg:F)
6
Specific Gravity (73 Deg: g/cm3)
0.92
Tensile Strength (psi @ 73 Deg;)
3700

Description

Polypropylene Euro Gray Color in Sheets & Rods

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.