Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray PVC 4 L

  • Mfr # RPVCGYHX.625-10

  • Zoro # G300914677


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Material
PVC
Color
Gray
Length
4
Width
4
Height
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPVCGYHX.625-10
Zoro #
G300914677
UPC #
-
Country of Origin
Multiple

Dimensions

Length
4
Width
4
Height
4

Details

Material
PVC
Color
Gray
Weight
3

Description

PVC Hexagonal bar is produced through a proprietary state-of-the-art extrusion process to provide porosity-free, stressed-reduced products with optimum physical properties and exacting tolerances. These products consistently machine with ease, part after part. Available products include solid bar, hollow bar, square, rectangular and hexagonal bar. These machining stock shapes provide cost-effective solutions for numerous industrial applications. PVC offers excellent chemical and corrosion resistance, mechanical strength, and good thermal and electrical properties. They are approved as noncontaminating for purity applications, and have excellent flammability characteristics. Professional Plastics offers quality-machining shapes in a wide variety of sizes and configurations to suit most application requirements. Other specialty materials such as static dissipative PVC, custom colors, additional sizes and special lengths are available upon request.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.