Zoro Homepage

Gray PVC 6 L

  • Mfr # RPVCGYSQ2.000-10

  • Zoro # G700914680


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Material
PVC
Color
Gray
Length
6
Width
6
Height
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPVCGYSQ2.000-10
Zoro #
G700914680
UPC #
-
Country of Origin
Multiple

Dimensions

Length
6
Width
6
Height
6

Details

Material
PVC
Color
Gray
Weight
9
Specific Gravity (73 Deg: g/cm3)
1.3

Description

Square PVC Bar Stock: PVC Square Bars are supplied through a proprietary extrusion process providing porosity-free, stressed-reduced products with optimum physical properties and exacting tolerances. These bars consistently machine with ease, part after part. These materials offer excellent chemical and corrosion resistance, mechanical strength, and good thermal and electrical properties. They are noncontaminating for purity applications, and have excellent flammability characteristics.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.