Zoro Homepage

Gray PVC 60 L

  • Mfr # TPVCGY4.000X6.000X60.000

  • Zoro # G900900032


product price: $696.99
/ea
Free Shipping & Returns

Key Features

Material
PVC
Color
Gray
Length
60
Width
6
Weight
54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPVCGY4.000X6.000X60.000
Zoro #
G900900032
UPC #
-
Country of Origin
Multiple

Dimensions

Length
60
Width
6
Height
6

Details

Material
PVC
Color
Gray
Weight
54
Specific Gravity (73 Deg: g/cm3)
1.5

Description

PVC - Hollow Bar - Tubular PVC Bar Stock - Dark Gray Substituting hollow bar for solid round can result in considerable savings where parts are bored. Only an internal finish cut is required, as close tolerances on OD dimensions are maintained. PVC is the most widely used member of the vinyl family. Common applications include chemical processing tanks, valves, fittings & piping systems. PVC Sheets, Rods & Tubes offer excellent corrosion and weather resistance. It has a high strength-to-weight ratio and is a good electrical and thermal insulator. PVC is also self-extinguishing per UL flammability tests. PVC may be used to temperatures of 140°F (60°C). Available in sheets, rods, and tubing. For Higher Temperature Performance, consider CPVC.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.