
Gray PVC Balls - 250/PKG, 0.375 Dia Package
Mfr # BALLPVC.375GY-250PACK
Zoro # G100945031
product price: $259.99
/pk 250, $1.04/ea
Free Shipping & Returns
Key Features
Material
PVC
Weight
6
Color
Gray
Width
5
Height
5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BALLPVC.375GY-250PACK
Zoro #
G100945031
UPC #
-
Country of Origin
Multiple
Dimensions
Width
5
Height
5
Length
5
Details
Material
PVC
Weight
6
Color
Gray
Description
Solid PVC Balls are available from Professional Plastics in standard grey color. These precision-ground, solid thermoplastic balls are typically used in applications such as ball seal valves and petrochemical processing applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.