Zoro Homepage

Gray PVC Sheet, 0.187 Thick, 48 X 48

  • Mfr # SPVCGY.187-48X48

  • Zoro # G300899981


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Weight
49
Width
48
Material
PVC
Height
0.187
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPVCGY.187-48X48
Zoro #
G300899981
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48
Height
0.187
Length
48

Details

Color
Gray
Weight
49
Material
PVC
Tensile Strength (psi @ 73 Deg;)
7000
Dielectric Strength (volts/mil)
544
CoLT Expansion (x 10-5 in./in./Deg:F)
6.1
Max. Recommended Use Temp (Deg:F)
140
Thermal Conductivity (BTU-in/ft²-hr-°F)
0.9
Specific Gravity (73 Deg: g/cm3)
1.5
Flexural Strength (psi @ 73 Deg: F)
12000
Tensile Elongation at Break (% @ 73 Deg: F)
29
UL94 Flammability Rating Method: UL 94
V-0
Heat Deflection Temp. (264 psi) Deg:F
176

Description

PVC Sheets & PVC Rods (Standard TYPE 1 - DARK GRAY Color) is available from stock in dozens of sizes. PVC is the most widely used member of the vinyl family. Common applications include chemical processing tanks, valves, fittings & piping systems. PVC Sheets, Rods & Tubes offer excellent corrosion and weather resistance. PVC Sheet and PVC Rod have a high strength-to-weight ratio and is a good electrical and thermal insulator. PVC is also self-extinguishing per UL flammability tests. PVC may be used to temperatures of 140°F (60°C). Available in rigid PVC Sheets, Rods, and Tube. For Higher Temperature Performance, consider CPVC (Note: Higher Price).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.