Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Gray PVC Sheet, 0.750 Thick, 12 X 12
- Mfr # SPVCGY.750-12X12
- Zoro # G100899853
product price:
$
37.35
/ea
Key Features
Color
Gray
Width
12
Weight
196
Material
PVC
Length
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPVCGY.750-12X12
- Zoro #
- G100899853
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Gray
- Weight
- 196
- Material
- PVC
- Tensile Strength (psi @ 73 Deg;)
- 7000
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 6.1
- Tensile Elongation at Break (% @ 73 Deg: F)
- 29
- Flexural Strength (psi @ 73 Deg: F)
- 12000
- Specific Gravity (73 Deg: g/cm3)
- 1.5
- Max. Recommended Use Temp (Deg:F)
- 140
- Thermal Conductivity (BTU-in/ft²-hr-°F)
- 0.9
- Dielectric Strength (volts/mil)
- 544
- UL94 Flammability Rating Method: UL 94
- V-0
- Heat Deflection Temp. (264 psi) Deg:F
- 176
Dimensions
- Width
- 12
- Length
- 12
- Height
- 0.75
Description
PVC Sheets & PVC Rods (Standard TYPE 1 - DARK GRAY Color) is available from stock in dozens of sizes. PVC is the most widely used member of the vinyl family. Common applications include chemical processing tanks, valves, fittings & piping systems. PVC Sheets, Rods & Tubes offer excellent corrosion and weather resistance. PVC Sheet and PVC Rod have a high strength-to-weight ratio and is a good electrical and thermal insulator. PVC is also self-extinguishing per UL flammability tests. PVC may be used to temperatures of 140°F (60°C). Available in rigid PVC Sheets, Rods, and Tube. For Higher Temperature Performance, consider CPVC (Note: Higher Price).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.