Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray PVC Sheet, 0.750 Thick, 48 X 96

  • Mfr # SPVCGY.750-48X96

  • Zoro # G300899776


product price: $565.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Gray
Weight
196
Width
48
Height
0.75
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPVCGY.750-48X96
Zoro #
G300899776
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48
Height
0.75
Length
96

Details

Color
Gray
Weight
196
Material
PVC
Flexural Strength (psi @ 73 Deg: F)
12000
UL94 Flammability Rating Method: UL 94
V-0
CoLT Expansion (x 10-5 in./in./Deg:F)
6.1
Tensile Elongation at Break (% @ 73 Deg: F)
29
Max. Recommended Use Temp (Deg:F)
140
Specific Gravity (73 Deg: g/cm3)
1.5
Thermal Conductivity (BTU-in/ft²-hr-°F)
0.9
Heat Deflection Temp. (264 psi) Deg:F
176
Tensile Strength (psi @ 73 Deg;)
7000
Dielectric Strength (volts/mil)
544

Description

PVC Sheets & PVC Rods (Standard TYPE 1 - DARK GRAY Color) is available from stock in dozens of sizes. PVC is the most widely used member of the vinyl family. Common applications include chemical processing tanks, valves, fittings & piping systems. PVC Sheets, Rods & Tubes offer excellent corrosion and weather resistance. PVC Sheet and PVC Rod have a high strength-to-weight ratio and is a good electrical and thermal insulator. PVC is also self-extinguishing per UL flammability tests. PVC may be used to temperatures of 140°F (60°C). Available in rigid PVC Sheets, Rods, and Tube. For Higher Temperature Performance, consider CPVC (Note: Higher Price).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.