Gray PVC Sheet, 2.000 Thick, 12 X 12
- Mfr # SPVCGY2.000-12X12
- Zoro # G900899688
product price:
$
159.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Width
12
Weight
523
Length
12
Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPVCGY2.000-12X12
- Zoro #
- G900899688
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 12
- Length
- 12
- Height
- 2
Details
- Color
- Gray
- Weight
- 523
- Material
- PVC
- UL94 Flammability Rating Method: UL 94
- V-0
- Heat Deflection Temp. (264 psi) Deg:F
- 176
- Flexural Strength (psi @ 73 Deg: F)
- 12000
- Dielectric Strength (volts/mil)
- 544
- Thermal Conductivity (BTU-in/ft²-hr-°F)
- 0.9
- Tensile Strength (psi @ 73 Deg;)
- 7000
- Max. Recommended Use Temp (Deg:F)
- 140
- Tensile Elongation at Break (% @ 73 Deg: F)
- 29
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 6.1
- Specific Gravity (73 Deg: g/cm3)
- 1.5
Description
PVC Sheets & PVC Rods (Standard TYPE 1 - DARK GRAY Color) is available from stock in dozens of sizes. PVC is the most widely used member of the vinyl family. Common applications include chemical processing tanks, valves, fittings & piping systems. PVC Sheets, Rods & Tubes offer excellent corrosion and weather resistance. PVC Sheet and PVC Rod have a high strength-to-weight ratio and is a good electrical and thermal insulator. PVC is also self-extinguishing per UL flammability tests. PVC may be used to temperatures of 140°F (60°C). Available in rigid PVC Sheets, Rods, and Tube. For Higher Temperature Performance, consider CPVC (Note: Higher Price).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.