Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray PVC Sheet, 2.000 Thick, 24 X 48

  • Mfr # SPVCGY2.000-24X48

  • Zoro # G300899646


product price: $807.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Gray
Width
24
Length
48
Material
PVC
Weight
523
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPVCGY2.000-24X48
Zoro #
G300899646
UPC #
-
Country of Origin
Multiple

Dimensions

Width
24
Length
48
Height
2

Details

Color
Gray
Material
PVC
Weight
523
Heat Deflection Temp. (264 psi) Deg:F
176
Specific Gravity (73 Deg: g/cm3)
1.5
Thermal Conductivity (BTU-in/ft²-hr-°F)
0.9
CoLT Expansion (x 10-5 in./in./Deg:F)
6.1
Dielectric Strength (volts/mil)
544
Max. Recommended Use Temp (Deg:F)
140
UL94 Flammability Rating Method: UL 94
V-0
Tensile Elongation at Break (% @ 73 Deg: F)
29
Tensile Strength (psi @ 73 Deg;)
7000
Flexural Strength (psi @ 73 Deg: F)
12000

Description

PVC Sheets and PVC Rods (Stand ard TYPE 1 - DARK GRAY Color) is available from stock in dozens of sizes. PVC is the most widely used member of the vinyl family. Common applications include chemical processing tanks, valves, fittings and piping systems. PVC Sheets, Rods and Tubes offer excellent corrosion and weather resistance. PVC Sheet and PVC Rod have a high strength-to-weight ratio and is a good electrical and thermal insulator. PVC is also self-extinguishing per UL flammability tests. PVC may be used to temperatures of 140°F (60°C). Available in rigid PVC Sheets, Rods, and Tube. For Higher Temperature Performance, consider CPVC (Note: Higher Price).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.