Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray PVC Sheet - Vycom, 0.375 Thick, 48 X 48

  • Mfr # SPVCGY.375V-48X48

  • Zoro # G500899705


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Weight
98
Width
48
Material
PVC
Height
0.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPVCGY.375V-48X48
Zoro #
G500899705
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48
Height
0.375
Length
48

Details

Color
Gray
Weight
98
Material
PVC
Specific Gravity (73 Deg: g/cm3)
1.5

Description

VINTEC I ® PVC SHEET Vintec I is a normal impact, high corrosion resistant polyvinyl chloride (PVC) sheet. Because of its exceptional corrosion resistance, it is ideally suited for applications where maximum chemical reisitance is necessary. Its high strength-to-weight ratio, cost efficiency, ease of fabrication and economic balance make it the material of choice. Vintec I conforms to ASTM D-1784-95 Class 12454-B (Formerly Type I Grade 1) and is manufactured without the use of plasticizers or fillers. It can be used in self supporting construction up to 140Âo F (depending on chemistry). It exhibits excellent fire ratings (UL-94V-0) and has a flame spread under 20 per ASTM-E-84. Vintec I is available in numerous colors, finishes and sizes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.