Gray PVC Sheet - Vycom, 1.000 Thick, 48 X 48
- Mfr # SPVCGY1.000V-48X48
- Zoro # G000900031
product price:
$
555.99
/ea
Key Features
Color
Gray
Length
48
Material
PVC
Weight
262
Width
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPVCGY1.000V-48X48
- Zoro #
- G000900031
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 48
- Width
- 48
- Height
- 1
Details
- Color
- Gray
- Material
- PVC
- Weight
- 262
- Specific Gravity (73 Deg: g/cm3)
- 1.5
Description
VINTEC I ® PVC SHEET Vintec I is a normal impact, high corrosion resistant polyvinyl chloride (PVC) sheet. Because of its exceptional corrosion resistance, it is ideally suited for applications where maximum chemical reisitance is necessary. Its high strength-to-weight ratio, cost efficiency, ease of fabrication and economic balance make it the material of choice. Vintec I conforms to ASTM D-1784-95 Class 12454-B (Formerly Type I Grade 1) and is manufactured without the use of plasticizers or fillers. It can be used in self supporting construction up to 140Âo F (depending on chemistry). It exhibits excellent fire ratings (UL-94V-0) and has a flame spread under 20 per ASTM-E-84. Vintec I is available in numerous colors, finishes and sizes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.