
Gray PVC Sheet - Vycom, 1.000 Thick, 48 X 96
Mfr # SPVCGY1.000V-48X96
Zoro # G200899951
product price: $1,110.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Color
Gray
Length
96
Material
PVC
Height
1
Width
48
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPVCGY1.000V-48X96
Zoro #
G200899951
UPC #
-
Country of Origin
Multiple
Dimensions
Length
96
Height
1
Width
48
Details
Color
Gray
Material
PVC
Weight
262
Specific Gravity (73 Deg: g/cm3)
1.5
Description
VINTEC I ® PVC SHEET Vintec I is a normal impact, high corrosion resistant polyvinyl chloride (PVC) sheet. Because of its exceptional corrosion resistance, it is ideally suited for applications where maximum chemical reisitance is necessary. Its high strength-to-weight ratio, cost efficiency, ease of fabrication and economic balance make it the material of choice. Vintec I conforms to ASTM D-1784-95 Class 12454-B (Formerly Type I Grade 1) and is manufactured without the use of plasticizers or fillers. It can be used in self supporting construction up to 140Âo F (depending on chemistry). It exhibits excellent fire ratings (UL-94V-0) and has a flame spread under 20 per ASTM-E-84. Vintec I is available in numerous colors, finishes and sizes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.