Gray PVC Square Tube, 1.484 ID X 1.562 OD, 20 FT

  • Mfr # TPVCSQGY1.484X1.562-20

  • Zoro # G700899963


product price:  $217.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Length
72
Width
6.248
Weight
2
Height
1.562
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPVCSQGY1.484X1.562-20
Zoro #
G700899963
UPC #
-
Country of Origin
Multiple

Dimensions

Length
72
Width
6.248
Height
1.562

Details

Color
Gray
Weight
2
Specific Gravity (73 Deg: g/cm3)
1.1

Description

PVC Type 1 Square PVC Tubular Bars are available from Professional Plastics. Standard Color: Grey Standard Lengths: 10 Foot Note: This item may be cut-in-half for shipping via UPS or FedEx unless otherwise requested by the customer. Lengths greater than 96" long are more expensive to ship.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.