Gray PVC Square Tube, 2.219 ID X 2.375 OD, 20 FT

  • Mfr # TPVCSQGY2.219X2.375-20

  • Zoro # G600899667


product price:  $328.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Length
72
Width
8
Weight
6
Height
4.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPVCSQGY2.219X2.375-20
Zoro #
G600899667
UPC #
-
Country of Origin
Multiple

Dimensions

Length
72
Width
8
Height
4.75

Details

Color
Gray
Weight
6
Specific Gravity (73 Deg: g/cm3)
1.1

Description

PVC Type 1 Square PVC Tubular Bars are available from Professional Plastics. Standard Color: Grey Standard Lengths: 10 Foot Note: This item may be cut-in-half for shipping via UPS or FedEx unless otherwise requested by the customer. Lengths greater than 96" long are more expensive to ship.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.