Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Gray PVC Square Tube, 3.384 ID X 3.540 OD, 10 FT
- Mfr # TPVCSQGY3.384X3.540-10
- Zoro # G400899713
product price:Â
$
297.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Length
72
Width
8
Height
7.08
Weight
9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPVCSQGY3.384X3.540-10
- Zoro #
- G400899713
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Gray
- Weight
- 9
- Specific Gravity (73 Deg: g/cm3)
- 1.1
Dimensions
- Length
- 72
- Width
- 8
- Height
- 7.08
Description
PVC Type 1 Square PVC Tubular Bars are available from Professional Plastics. Standard Color: Grey Standard Lengths: 10 Foot Note: This item may be cut-in-half for shipping via UPS or FedEx unless otherwise requested by the customer. Lengths greater than 96" long are more expensive to ship.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.