Gray#2064 Extruded Acrylic Paper-Masked Sheet, 0.250 Thick, 12 X 12
- Mfr # SACRGY2064.250EP-12X12
- Zoro # G900908724
product price:Â
$
16.95
/ea
Key Features
Color
Gray
Weight
52
Width
12
Material
Plexiglass
Height
0.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SACRGY2064.250EP-12X12
- Zoro #
- G900908724
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Gray
- Weight
- 52
- Material
- Plexiglass
- Flexural Strength (psi @ 73 Deg: F)
- 12000
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 5
- Max. Recommended Use Temp (Deg:F)
- 200
- Heat Deflection Temp. (264 psi) Deg:F
- 210
- Tensile Strength (psi @ 73 Deg;)
- 8000
- Tensile Elongation at Break (% @ 73 Deg: F)
- 2
- Specific Gravity (73 Deg: g/cm3)
- 1.18
- Dielectric Strength (volts/mil)
- 400
Dimensions
- Width
- 12
- Height
- 0.25
- Length
- 12
Description
Plexiglass Sheet - Extruded Acrylic Plastic Sheet in Cut-To-Size Sheets, Full Sheets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.