Gray#2074 Extruded Acrylic Paper-Masked Sheet, 0.187 Thick, 12 X 12
- Mfr # SACRGY2074.187EP-12X12
- Zoro # G100908920
product price:Â
$
12.65
/ea
Key Features
Color
Gray
Material
Plexiglass
Height
0.187
Length
12
Weight
39
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SACRGY2074.187EP-12X12
- Zoro #
- G100908920
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Gray
- Material
- Plexiglass
- Weight
- 39
- Specific Gravity (73 Deg: g/cm3)
- 1.18
- Tensile Elongation at Break (% @ 73 Deg: F)
- 2
- Flexural Strength (psi @ 73 Deg: F)
- 12000
- Dielectric Strength (volts/mil)
- 400
- Max. Recommended Use Temp (Deg:F)
- 200
- Tensile Strength (psi @ 73 Deg;)
- 8000
- Heat Deflection Temp. (264 psi) Deg:F
- 210
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 5
Dimensions
- Height
- 0.187
- Length
- 12
- Width
- 12
Description
Plexiglass Sheet - Extruded Acrylic Plastic Sheet in Cut-To-Size Sheets, Full Sheets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.