Gray#2074 Extruded Acrylic Paper-Masked Sheet, 0.187 Thick, 48 X 96

  • Mfr # SACRGY2074.187EP-48X96

  • Zoro # G200907601


product price:  $335.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Height
0.187
Material
Plexiglass
Weight
39
Length
96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SACRGY2074.187EP-48X96
Zoro #
G200907601
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.187
Length
96
Width
48

Details

Color
Gray
Material
Plexiglass
Weight
39
Dielectric Strength (volts/mil)
400
Flexural Strength (psi @ 73 Deg: F)
12000
Tensile Elongation at Break (% @ 73 Deg: F)
2
Tensile Strength (psi @ 73 Deg;)
8000
Heat Deflection Temp. (264 psi) Deg:F
210
Max. Recommended Use Temp (Deg:F)
200
CoLT Expansion (x 10-5 in./in./Deg:F)
5
Specific Gravity (73 Deg: g/cm3)
1.18

Description

Plexiglass Sheet - Extruded Acrylic Plastic Sheet in Cut-To-Size Sheets, Full Sheets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.