Zoro Homepage

Gray#7130 Polycarbonate Sheet, 0.500 Thick, 12 X 12

  • Mfr # SPCGY7130.500-12X12

  • Zoro # G800906967


product price: $76.75
/ea
Free Shipping & Returns

Key Features

Color
Gray
Weight
105
Material
Polycarbonate
Length
12
Height
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPCGY7130.500-12X12
Zoro #
G800906967
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Height
0.5
Width
12

Details

Color
Gray
Weight
105
Material
Polycarbonate
Tensile Strength (psi @ 73 Deg;)
9500
Thermal Conductivity (BTU-in/ft²-hr-°F)
1.3
UL94 Flammability Rating Method: UL 94
H-B
Heat Deflection Temp. (264 psi) Deg:F
270
Flexural Strength (psi @ 73 Deg: F)
15000
Dielectric Strength (volts/mil)
390
CoLT Expansion (x 10-5 in./in./Deg:F)
3.9
Specific Gravity (73 Deg: g/cm3)
1.2
Tensile Elongation at Break (% @ 73 Deg: F)
60
Max. Recommended Use Temp (Deg:F)
250

Description

Polycarbonate Sheet offers superior durability, unmatched design flexibility and structural integrity that easily surpasses laminated glass and acrylic alternatives. Polycarbonate sheet (Standard General-Purpose Glazing Grade) will transmit 86% of light. This product is UV stabilized, has a heat deflection temperature of 270°F at 264 PSI, and has a smoke density rating less than 75. Polycarbonate glazing sheet is available in solar gray and bronze in thicknesses from .080" to .500". This uncoated polycarbonate sheet is the standard grade for general purpose applications and can be used for economical protection against breakage or intrusion. A better insulator than glass, PC sheet contributes to lower energy costs. Impact-Resistant Riot Protection - Will Not Shatter Like Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.