This item is Discontinued.

Professional Plastics Gray#8163 Royalite R57 Hair-Cell 1 Side Sheet, 0.187 X 54.000 X 94.00 SABSR57.187X54.000X94GY8163HC1

This item is Discontinued.

Professional Plastics

Gray#8163 Royalite R57 Hair-Cell 1 Side Sheet, 0.187 X 54.000 X 94.00 (Discontinued)

Mfr # SABSR57.187X54.000X94GY8163HC1
Zoro # G200908318
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SABSR57.187X54.000X94GY8163HC1
Zoro #
G200908318
UPC #
-
Country of Origin
Multiple

Dimensions

Length
94
Width
54
Height
0.187

Details

Color
Gray
Weight
46
Specific Gravity (73 Deg: g/cm3)
1.26

Description

Royalite®R57 thermoplastic sheet is a fire-rated, rigid, ABS/PVC product specifically developed to meet Federal Aviation Administration requirements. It passes FAR 25.853b at 0.047" and above. It is lightweight material with very high impact strength, high tensile strength and stiffness, as well as excellent formability and ductility. Applications Include: Small aircraft needs, such as Tray Tables and Armrests in smaller commuter and private airplanes as well as Interior Ceiling and Side Panels in many helicopters. Royalite R57 is Custom-Run Made-To-Order Product. Although Professional Plastics commonly stocks this material in certain sizes and thicknesses, all orders are subject to inventory verification at the time of order. If an item is not in stock at the time of order, Professional Plastics reserves the right to refuse orders that do not meet the factory minimum. If you wish to confirm inventory prior to placing your order, please call (888) 995-7767 to speak with a sales representative.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.