
Green 48 L, 1.25 W
Mfr # RACRC1.250GN6512MG-4
Zoro # G100908166
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Length
48
Width
1.25
Height
1.25
Weight
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RACRC1.250GN6512MG-4
Zoro #
G100908166
UPC #
-
Country of Origin
Multiple
Dimensions
Length
48
Width
1.25
Height
1.25
Details
Color
Green
Weight
3
Specific Gravity (73 Deg: g/cm3)
1.3
Description
Machine-Grade Cast Acrylic Rods feature extremely strong breakage resistance and quick cutting times, without compromising on aesthetic appeal. These rods and tubes can be cut and altered to your exact specifications, but still allow for easy finishing and a quality look and feel for your products. Applications include Displays ,Grab Bars, Light Bars, Medical Devices, Duck Calls, Arts & Crafts Professional Plastics stocks the largest supply of colored Cast Acrylic Rods in the industry. We supply these rods to custom fabricators include many of the major duck call manufacturers across the country. Stock colors include Black, Blue, Red, Green, and other colors in both standard and pearlescent. Massive stock of colored acrylic rods are on-hand at our Carrollton, Texas location.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.