Green Crystal Ice Acrylic Sheet, 0.125 X 49.000 X 97.000 ( Each)

  • Mfr # SACRICE1.125X49.000X97.000GNEP

  • Zoro # G900907031


product price:  $636.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Green
Material
Plexiglass
Weight
34
Width
49
Height
0.125
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SACRICE1.125X49.000X97.000GNEP
Zoro #
G900907031
UPC #
-
Country of Origin
Multiple

Dimensions

Width
49
Height
0.125
Length
97

Details

Color
Green
Material
Plexiglass
Weight
34
Specific Gravity (73 Deg: g/cm3)
1.5

Description

ACRYLITE® Crystal Ice acrylic sheet is continuously manufactured, with a frosted surface on one or both sides. The cool frosted finish diffuses light to enhance your design options and backlit applications. Its textured surface resists fingerprints and is easy to clean. In three translucent colors - Colorless, Glass Green and Blue Ice - Crystal Ice has the appearance of etched glass and is a beautiful choice for displays, store fixtures, partitions, and wall panels. Acrylite Color Chart, Images & Plexiglas Color Number Cross-Reference

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.