Shop PROFESSIONAL PLASTICS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Green Nylatron Lig Sheet, 0.500 Thick, 48 X 120
- Mfr # SNYLLIG.500GNCST-48X120
- Zoro # G300914332
product price:
$
2,523.99
/ea
Key Features
Color
Green
Width
48
Material
Nylon
Length
120
Height
0.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SNYLLIG.500GNCST-48X120
- Zoro #
- G300914332
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 48
- Length
- 120
- Height
- 0.5
Details
- Color
- Green
- Material
- Nylon
- Weight
- 126
- Specific Gravity (73 Deg: g/cm3)
- 1.15
- Flexural Strength (psi @ 73 Deg: F)
- 1600
- Max. Recommended Use Temp (Deg:F)
- 260
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 50
- UL94 Flammability Rating Method: UL 94
- HB
- Tensile Strength (psi @ 73 Deg;)
- 12000
- Heat Deflection Temp. (264 psi) Deg:F
- 200
- Thermal Conductivity (BTU-in/ft²-hr-°F)
- 1.7
Description
Nylatron® LIG combines the toughness of cast PA6 with an oil-based lubricant that is encapsulated within the nylon matrix. It increases the load bearing performance of the material when compared to unfilled nylons and reduces the coefficient of friction. It is an ideal material for industrial application.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.